References
Walter Titex:A1115-4
Rubix:45029030
Manufacturer :5056875
EAN:4031132043333

Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 18 mm |
Documents
Product details : TITEX A1115-4 JOBBER DRILL 5056875
ALTIUS
Applications
Spot Drilling
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 90 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ Each
£ 12.00 incl. VAT
- Usually arrives within 14 working days