References
Walter Titex:Z3218-1-10.5
Rubix:356A9591
Manufacturer :5073973
EAN:4031132067179

Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Documents
Product details : TITEX Z3218-1-10.5 TITEX TOOL SETS 5073973
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Direction of cutting | right |
| Body material | cobalt variants |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-co |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 84.63 excl. VAT
/ Each
£ 101.56 incl. VAT
- Usually arrives within 14 working days