GUHRING 00549 001.000 GT80/100 DRILLS 9005490010000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490010000
rubix:342A5633
ean:4031093163040
brand logo
brand logo
Technical specifications
Drilling diameter1 mm
Total length34 mm
Length of cut12 mm
See all Specifications

Product details : GUHRING 00549 001.000 GT80/100 DRILLS 9005490010000


Technical specifications


Attributes
Drilling diameter1 mm
Total length34 mm
Length of cut12 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1 mm
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
  • Usually arrives within 14 working days