References
Dormer:A100.68
Rubix:223069
EAN:7320760000199




Technical specifications
| Drilling diameter | 0.68 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
Product details : DORMER A100.68 JOBBER DRILL 0.68 MM 5967635
Applications
Technical specifications
Attributes
| Drilling diameter | 0.68 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.68 mm |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 10 pieces
£ 53.16 incl. VAT
- Usually arrives within 14 working days