GUHRING 00549 004.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490040000
rubix:285A6972
ean:4031093164320
brand logo
brand logo
Technical specifications
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 00549 004.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter4 mm
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
  • Usually arrives within 14 working days