References
Gühring:651 6.300
Rubix:285A7242
Manufacturer :9006510063000
EAN:4031093200301

Product details : GUHRING 00651 006.300 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.3 mm |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Usually arrives within 14 working days
