Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00550 003.800 DRILLS OTHER 9005500038000
GUHRING 00550 003.800 DRILLS OTHER 9005500038000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005500038000
rubix:
342A6924
ean:
4031093167338
Technical specifications
Drilling diameter
3.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00550 003.800 DRILLS OTHER 9005500038000
Technical specifications
Attributes
Drilling diameter
3.8
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.83
excl. VAT
/
Each
£
10.60
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00501 003.000 TWIST DRILLS
DORMER A720.75 5971163
GUHRING 00301 000.830 HSS/HSCO COATED DRILLS 9003010008300
TITEX A1148-9.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057251
TITEX A1247-5.1 JOBBER DRILLS HSS/HSS-E 5060593
TITEX A1622-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062563
GUHRING 00329 000.950 TWIST DRILLS
GUHRING 00659 006.700 HSS/HSCO COATED DRILLS 9006590067000
GUHRING 05523 010.400 TWIST DRILL HSCO 10.400MM TYPE GU 500 DZ BRIGHT
CUTLINE DRILL - HSS JOBBER MM 7.8 845812
GUHRING 00556 006.000 NC-SPOTTING DRILLS 120
GUHRING 00205 000.560 TWIST DRILLS 0.560 MM
TITEX A1622-31/64IN DEEP HOLE DRILL 5062583
GUHRING 00207 001.900 TWIST DRILLS
DORMER A1471.8 JOBBER DRILL 1.80 MM 7022405