Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00551 010.000 TWIST DRILLS
GUHRING 00551 010.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005510100000
rubix:
285A6983
ean:
4031093168861
Technical specifications
Drilling diameter
10.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00551 010.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
10.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.17
excl. VAT
/
Each
£
59.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GUHRING 00503 003.200 GT80/100 DRILLS 9005030032000
GUHRING 00308 001.000 DRILLS OTHER 9003080010000
TITEX A1154TFT-4.9 DRILLS TYP VA INOX 5200111
TITEX A1247-8.4 JOBBER DRILLS HSS/HSS-E 5060632
TITEX A1547-8 JOBBER DRILLS HSS/HSS-E 5062225
TITEX A1148-3/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057185
TITEX A1249XPL-5.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236564
GUHRING 00211 006.200 HSS/HSCO COATED DRILLS 9002110062000
CUTLINE 883043 HSS-E STUB DRILL SHORT7/8
GUHRING 00657 001.300 TWIST DRILL HSCO 1.300 MM DIN 338 TYPE TI TIN
DORMER A10025/64 JOBBER DRILL 25/64 INCH 5966990
DORMER A100N19 JOBBER DRILL N19 5966953
DORMER A100N34 JOBBER DRILL N34 5967016
TITEX A1622-2 DEEP HOLE DRILL 5062555
DORMER A1206.3 STUB DRILL 6.30 MM 5968522