Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00554 003.300 HSS/HSCO COATED DRILLS 9005540033000
GUHRING 00554 003.300 HSS/HSCO COATED DRILLS 9005540033000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005540033000
rubix:
342A9684
ean:
4031093175234
Technical specifications
Drilling diameter
3.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00554 003.300 HSS/HSCO COATED DRILLS 9005540033000
Technical specifications
Attributes
Drilling diameter
3.3
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
3.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.03
excl. VAT
/
Each
£
3.64
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
GUHRING 00209 008.050 HSS/HSCO COATED DRILLS 9002090080500
ROEBUCK A1209.0 HSS STUB DRILL 9.00MM
DORMER A11013.0 SERIES DRILL 13.00 MM 5967869
GUHRING 00317 000.700 TWIST DRILL HSCO 0.700 MM DIN 340 TYPE N BRIGHT
GUHRING 00217 025.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 3.4 845768
GUHRING 00657 001.150 HSS/HSCO COATED DRILLS 9006570011500
DORMER A00211.4 JOBBER DRILL 11.40 MM 5966898
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 10.8MM
GUHRING 00207 009.200 HSS/HSCO COATED DRILLS 9002070092000
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 12.6 862229
GUHRING 00208 000.800 HSS/HSCO COATED DRILLS 9002080008000
GUHRING 09651 003.570 TWIST DRILL HSS 3.570 MM DIN 338 TYPE N TIN
DORMER A0229.0 STUB DRILL 9.00 MM 5966902
GUHRING 00128 022.000 DRILLS OTHER 9001280220000