GUHRING 00317 000.700 TWIST DRILL HSCO 0.700 MM DIN 340 TYPE N BRIGHT
Twist drill Gühring
See technical informationReferences
Gühring:317 0.700
Rubix:80135027
Manufacturer :9003170007000
EAN:4031093098731


Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 42 mm |
| Length of cut | 21 mm |
Product details : GUHRING 00317 000.700 TWIST DRILL HSCO 0.700 MM DIN 340 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 42 mm |
| Length of cut | 21 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 25.08 excl. VAT
/ Each
£ 30.10 incl. VAT
- Usually arrives within 14 working days