Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00579 003.000 DRILLS OTHER 9005790030000
GUHRING 00579 003.000 DRILLS OTHER 9005790030000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005790030000
rubix:
343A1920
ean:
4031093180795
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00579 003.000 DRILLS OTHER 9005790030000
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 00301 001.900 MICRO-PRECISION DRILLS
TITEX A1148-11/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057132
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.8 861142
CUTLINE DRILL - HSS LONG SERIES MM 4.5 861333
GUHRING 02047 005.900 GT80/P2000 HSCO DRILLS 9020470059000
GUHRING 00205 005.020 UNIVERSAL HSS DRILLS 9002050050200
DORMER A17017/32 JOBBER DRILL 17/32 INCH 5968708
CUTLINE DRILL HSS JOBBER TIN TIP MM 11.7 860756
DORMER A55311.3 A553 11.30 MM-E TIALN-TOP X5D DRILL 6535 5970011
TITEX A1254TFT-11.5 DRILLS TYP VA INOX 5060986
TITEX A1722-10 DEEP HOLE DRILLS HSS-E TYPE UFL 5062651
DORMER A10041/64 JOBBER DRILL 41/64 INCH 5966690
DORMER A77719/64 JOBBER DRILL 19/64 INCH 5970954
DORMER A11017.0 SERIES DRILL 17.00 MM 5967895
ROEBUCK A0012364 HSS JOBBER DRILL 23/64 LD/230