CUTLINE DRILL - HSS LONG SERIES MM 4.5 861333
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
Superseded Ref:6466889
GISS Cutline:861333
Rubix:861333
EAN:3660338161407


Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 82 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 4.5 861333
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 82 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- In stock: Next day delivery