Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00579 005.800 DRILLS OTHER 9005790058000
GUHRING 00579 005.800 DRILLS OTHER 9005790058000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005790058000
rubix:
343A2035
ean:
4031093181150
Technical specifications
Drilling diameter
5.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00579 005.800 DRILLS OTHER 9005790058000
Technical specifications
Attributes
Drilling diameter
5.8
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.95
excl. VAT
/
Each
£
8.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 00206 000.300 HSS/HSCO COATED DRILLS 9002060003000
DORMER A90011/32 JOBBER DRILL 11/32 INCH 5970723
DORMER A10010.4 JOBBER DRILL 10.40 MM 5966620
GUHRING 00329 004.200 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 12.4 861013
CUTLINE DRILL - HSS JOBBER TIN MM 2.2 860786
GUHRING 00329 002.470 HSS/HSCO COATED DRILLS 9003290024700
TITEX A1211-1.13 JOBBER DRILL 5058475
TITEX A1244-NO75 JOBBER DRILLS HSS/HSS-E 5060273
GUHRING 09651 004.300 TWIST DRILL HSS 4.300 MM DIN 338 TYPE N TIN
TITEX A1148-NO36 DEEP HOLE DRILLS HSS-E TYPE UFL 5057079
DORMER A1205.1 STUB DRILL 5.10 MM 5968466
GUHRING 00207 014.000 HSS/HSCO COATED DRILLS 9002070140000
CUTLINE DRILL HSS JOBBER TIN TIP MM 1.7 860656
DORMER A1001.7 JOBBER DRILL 1.70 MM 5966578