CUTLINE DRILL HSS JOBBER TIN TIP MM 1.7 860656
Drill - hss - jobber tin tip coated drill
See technical informationSee documentsReferences
Superseded Ref:844386
GISS Cutline:860656
Rubix:860656
EAN:3660338154751


Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 20 mm |
Documents
Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 1.7 860656
Drill - hss - jobber tin tip coated drill
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 1.09 excl. VAT
/ Each
£ 1.31 incl. VAT
- In stock: Next day delivery