CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 5 861187
Cylindrical hss drill bits - hss co5% - flat bottom boring - gold
See technical informationSee documentsReferences
GISS Cutline:861187
Rubix:861187
EAN:3660338159978


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Documents
Product details : CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 5 861187
Flattened shank to prevent rotation of the bit in the chuck
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 w |
| Coating | gold |
| Angle of helix | 40 ° |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- In stock: Next day delivery