Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 000.600 TWIST DRILL HSCO 0.600 MM DIN 338 TYPE TI TIN
GUHRING 00657 000.600 TWIST DRILL HSCO 0.600 MM DIN 338 TYPE TI TIN
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570006000
rubix:
255A4241
ean:
4031093210218
Technical specifications
Drilling diameter
0.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 000.600 TWIST DRILL HSCO 0.600 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
Drilling diameter
0.6
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
0.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.54
excl. VAT
/
Each
£
17.45
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
GUHRING 01260 005.800 HSS/HSCO COATED DRILLS 9012600058000
GUHRING 00535 004.200 GT80/100 DRILLS 9005350042000
GUHRING 00305 000.900 TWIST DRILLS
DORMER A1105.0 SERIES DRILL 5.00 MM 5967784
ROEBUCK 20-825-060 HSS EXTRA LENGTH DRILL 6.0MM
DORMER A9009.0 JOBBER DRILL 9.00 MM 5970958
CUTLINE 882977 HSS-E STUB DRILL SHORT 11.25 MM
GUHRING 00207 007.200 HSS/HSCO COATED DRILLS 9002070072000
TITEX A1154TFT-7.7 DRILLS TYP VA INOX 5200140
DORMER A1007.75 JOBBER DRILL 7.75 MM 5967999
TITEX A1211-9.6 JOBBER DRILLS HSS/HSS-E 5058872
DORMER A12020.0 STUB DRILL 20.00 MM 5968041
TITEX A1148-NO55 DEEP HOLE DRILLS HSS-E TYPE UFL 5057100
GUHRING 00552 007.000 GT80/100 DRILLS 9005520070000
DORMER A10012.2 JOBBER DRILL 12.20 MM 5967436