GUHRING 01260 005.800 HSS/HSCO COATED DRILLS 9012600058000
Twist drill DIN338VA HSSE 5,80mm
See technical informationReferences
Gühring:1260 5.800
Rubix:337A2150
Manufacturer :9012600058000
EAN:4031093301817


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 01260 005.800 HSS/HSCO COATED DRILLS 9012600058000
Jobber drill with cyl. shank
Design: Particularly sturdy model. Profile grinding, right cutting, with precision ground point, high pitch accuracy and excellent thermal resistance. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient.
Application: Special drills for stainless, acid/heat resistant as well as austenitic steels (INOX), aluminium, aluminium alloys, copper and brass.
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Usually arrives within 14 working days









