Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882977 HSS-E STUB DRILL SHORT 11.25 MM
CUTLINE 882977 HSS-E STUB DRILL SHORT 11.25 MM
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882977
rubix:
209A1030
Product details
Technical specifications
Product details : CUTLINE 882977 HSS-E STUB DRILL SHORT 11.25 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 05523 006.600 TWIST DRILL HSCO 6.600MM TYPE GU 500 DZ BRIGHT
GUHRING 00205 000.740 TWIST DRILLS 0.740 MM
TITEX A1211-5/16IN JOBBER DRILLS HSS/HSS-E 5058791
DORMER A9202.7 STUB DRILL 2.70 MM 5972229
DORMER A00213.6 JOBBER DRILL 13.60 MM 5967358
DORMER A7774.6 JOBBER DRILL 4.60 MM 5971134
DEWALT DT6691-XJ 14X200MM MASONRY DRILL
GUHRING 00549 004.450 GT80/100 DRILLS 9005490044500
GUHRING 00223 001.200 STANDARD HSS DRILLS 9002230012000
TITEX A1211-1.42 JOBBER DRILLS HSS/HSS-E 5058504
GUHRING 00668 006.700 GT80/100 COATED DRILLS 9006680067000
GUHRING 05523 009.000 TWIST DRILL HSCO 9.000MM TYPE GU 500 DZ BRIGHT
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 9.2 862195
DORMER A022 HSS TIN STUB DRILL 4.6MM
DORMER A7779.8 JOBBER DRILL 9.80 MM 5970968