Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 004.350 HSS/HSCO COATED DRILLS 9006570043500
GUHRING 00657 004.350 HSS/HSCO COATED DRILLS 9006570043500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570043500
rubix:
344A1950
ean:
4031093211079
Technical specifications
Drilling diameter
4.35
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 004.350 HSS/HSCO COATED DRILLS 9006570043500
Technical specifications
Attributes
Drilling diameter
4.35
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
4.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.17
excl. VAT
/
Each
£
26.60
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
GUHRING 00617 002.000 TWIST DRILLS
TITEX A1222-25/64IN DEEP HOLE DRILL 5059464
GUHRING 00549 013.500 GT80/100 DRILLS 9005490135000
GUHRING 00206 009.400 HSS/HSCO COATED DRILLS 9002060094000
GUHRING 00219 001.700 TWIST DRILLS
DORMER A10014.25 JOBBER DRILL 14.25 MM 5967373
DORMER A12016.5 STUB DRILL 16.50 MM 5967974
TITEX A1149XPL-9.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236481
CUTLINE 832023 DRILL HSS CO5 CUT GROUND 3 MM
DORMER HSS JOBBERDRILL A100.2
DORMER A1103.3 SERIES DRILL 3.30 MM 5967693
DORMER A0226.0 HSS TIN STUB DRILL 6.0MM
GUHRING 00217 002.200 TWIST DRILL HSS 2.200 MM DIN 340 TYPE N BRIGHT
DORMER A90015.0 JOBBER DRILL 15.00 MM 5971354
GUHRING 02456 002.700 HSS/HSCO COATED DRILLS 9024560027000