References
Dormer:A100.2
Rubix:123A8440
EAN:7320760000021




Technical specifications
| Drilling diameter | 0.2 mm |
|---|---|
| Total length | 19 mm |
| Length of cut | 2.5 mm |
Product details : DORMER HSS JOBBERDRILL A100.2
Applications
Technical specifications
Attributes
| Drilling diameter | 0.2 mm |
|---|---|
| Total length | 19 mm |
| Length of cut | 2.5 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.2 mm |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Usually arrives within 14 working days