GUHRING 00549 013.500 GT80/100 DRILLS 9005490135000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490135000
rubix:342A6536
ean:4031093166232
brand logo
brand logo
Technical specifications
Drilling diameter13.5 mm
Total length160 mm
Length of cut108 mm
See all Specifications

Product details : GUHRING 00549 013.500 GT80/100 DRILLS 9005490135000


Technical specifications


Attributes
Drilling diameter13.5 mm
Total length160 mm
Length of cut108 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter13.5 mm
Show UNSPSC/ECL@SS
£ 52.97 excl. VAT
/ Each
£ 63.56 incl. VAT
  • Usually arrives within 14 working days