GUHRING 00657 005.700 HSS/HSCO COATED DRILLS 9006570057000
Twist drill Gühring
See technical informationReferences
Gühring:657 5.700
Rubix:344A1978
Manufacturer :9006570057000
EAN:4031093211307

Product details : GUHRING 00657 005.700 HSS/HSCO COATED DRILLS 9006570057000
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.7 mm |
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ Each
£ 23.46 incl. VAT
- Usually arrives within 14 working days
