DORMER A1016.5 JOBBER DRILL 6.50 MM 5967972
Drill shank short HSS - left – DIN 338 A101
See technical informationReferences
Dormer:A1016.5
Rubix:1059734
EAN:7320760003046


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : DORMER A1016.5 JOBBER DRILL 6.50 MM 5967972
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- Usually arrives within 14 working days