Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 006.800 TWIST DRILL HSCO 6.800 MM DIN 338 TYPE TI TIN
GUHRING 00657 006.800 TWIST DRILL HSCO 6.800 MM DIN 338 TYPE TI TIN
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570068000
rubix:
4510152
ean:
4031093211444
Technical specifications
Drilling diameter
6.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 006.800 TWIST DRILL HSCO 6.800 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
Drilling diameter
6.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.64
excl. VAT
/
Each
£
35.57
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
TITEX A1622-8.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062632
GUHRING 00245 008.600 TWIST DRILL HSS 8.600MM 345 TYPE N MK-1
TITEX A1522-9/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061962
TITEX A1222-NO27 DEEP HOLE DRILLS HSS-E TYPE UFL 5059368
GUHRING 00205 007.850 TWIST DRILLS 7.850 MM
DOR HSS-TIN STUB DRILL 8.2
GUHRING 02461 006.800 HSS/HSCO COATED DRILLS 9024610068000
GUHRING 00329 003.300 HSS/HSCO COATED DRILLS 9003290033000
GISS CUTLINE TCT16.0 16.00MM TCT HSS DRILL
GUHRING 00659 015.500 HSS/HSCO COATED DRILLS 9006590155000
GUHRING 00329 004.370 HSS/HSCO COATED DRILLS 9003290043700
DORMER A62011.5 6499954
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 4 861184
DORMER A9788.5X390 DRILL 8.50 MM 5973254
DORMER A100N64 JOBBER DRILL N64 5966694