HSS helicoidal drill bit with tapered tail Unbranded
Drilling diameter | 1.3 mm |
---|---|
Total length | 339 mm |
Length of cut | 190 mm |
Drilling diameter | 1.3 mm |
---|---|
Total length | 339 mm |
Length of cut | 190 mm |
Taper shank | MT4 |
Body material | HSS |
Usually arrives within 14 working days