GUHRING 00660 000.820 HSS/HSCO COATED DRILLS 9006600008200
Twist drill Gühring
See technical informationReferences
Gühring:660 0.820
Rubix:344A2916
Manufacturer :9006600008200
EAN:4031093217040

Product details : GUHRING 00660 000.820 HSS/HSCO COATED DRILLS 9006600008200
Technical specifications
Attributes
| Drilling diameter | 0.82 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 0.82 mm |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Usually arrives within 14 working days
