DORMER A1011.0 JOBBER DRILL 1.00 MM 5968016
Drill shank short HSS - left – DIN 338 A101
See technical informationReferences
Dormer:A1011.0
Rubix:80377277
EAN:7320760002667


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Product details : DORMER A1011.0 JOBBER DRILL 1.00 MM 5968016
HSS short twist drill with cylindrical shank left-cutting DIN 338 N 118° steam-relieved 4xD for steel <850 N/mm² and cast iron.
Left-hand spiral drill 1.0 HSS DIN 338N 118°
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron, lamellar (<150 HB >500 N/mm²)
• Cast iron, lamellar (>150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastics - Duroplasts
• Aluminium/Magnesium - Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron, lamellar (<150 HB >500 N/mm²)
• Cast iron, lamellar (>150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastics - Duroplasts
• Aluminium/Magnesium - Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- Usually arrives within 14 working days