Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 001.050 MICRO-PRECISION DRILLS
GUHRING 00660 001.050 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600010500
rubix:
294A0854
ean:
4031093217224
Technical specifications
Drilling diameter
1.05
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 001.050 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
1.05
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
1.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.26
excl. VAT
/
Each
£
13.51
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
TITEX A1154TFT-4.1 DRILLS TYP VA INOX 5200102
TITEX A1549TFP-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5960871
GUHRING 02047 005.300 GT80/P2000 HSCO DRILLS 9020470053000
TITEX A1222-NO48 DEEP HOLE DRILLS HSS-E TYPE UFL 5059391
DORMER A1013.2 JOBBER DRILL 3.20 MM 5967920
GUHRING 00502 007.500 GT80/100 DRILLS 9005020075000
GUHRING 02456 006.700 HSS/HSCO COATED DRILLS 9024560067000
GUHRING 02461 006.800 HSS/HSCO COATED DRILLS 9024610068000
TITEX A1211-16.5 JOBBER DRILLS HSS/HSS-E 5058657
CUTLINE 880983 HSS CO5 JOBBER DRILL GOLD FINISH 31/64
GUHRING 00605 014.500 HSS/HSCO COATED DRILLS 9006050145000
GUHRING 00206 009.300 HSS/HSCO COATED DRILLS 9002060093000
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 8.9MM
TITEX A1247-NO52 JOBBER DRILLS HSS/HSS-E 5060496
DORMER A1001.15 HSS JOBBER DRILL 1.15MM