Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880983 HSS CO5 JOBBER DRILL GOLD FINISH 31/64
CUTLINE 880983 HSS CO5 JOBBER DRILL GOLD FINISH 31/64
Drill HSSE5 Gold
References
giss cutline:
880983
rubix:
207A2124
Technical specifications
Drilling diameter
12.3
mm
Total length
101
mm
Length of cut
151
mm
Product details
Technical specifications
Product details : CUTLINE 880983 HSS CO5 JOBBER DRILL GOLD FINISH 31/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
12.3
mm
Total length
101
mm
Length of cut
151
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.46
excl. VAT
/
Each
£
26.95
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A100.3 JOBBER DRILL 0.30 MM 5967603
DORMER A17019/32 JOBBER DRILL 19/32 INCH 5968725
GUHRING 09651 005.500 TWIST DRILL HSS 5.500 MM DIN 338 TYPE N TIN
GUHRING 00336 003.200 TWIST DRILLS
TITEX A1247-NO4 JOBBER DRILLS HSS/HSS-E 5060482
GUHRING 00659 009.000 HSS/HSCO COATED DRILLS 9006590090000
TITEX A1511-9.8 JOBBER DRILLS HSS/HSS-E 5061732
DORMER A1209/64 STUB DRILL 9/64 INCH 5968632
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.3 860902
DORMER A77710.8 JOBBER DRILL 10.80 MM 5971036
TITEX DA110-08-08.000U0-WZ90AJ JOBBER DRILL 7506495
CUTLINE DRILL - HSS LONG SERIES MM 6.4 861352
TITEX A1244-2.05 JOBBER DRILLS HSS/HSS-E 5060341
DORMER A1006.75 JOBBER DRILL 6.75 MM 5966798
TITEX A1148-16.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057150