Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00668 011.700 GT80/100 COATED DRILLS 9006680117000
GUHRING 00668 011.700 GT80/100 COATED DRILLS 9006680117000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006680117000
rubix:
344A5016
ean:
4031093226363
Product details
Technical specifications
Product details : GUHRING 00668 011.700 GT80/100 COATED DRILLS 9006680117000
Technical specifications
Attributes
Body material
HSS
Tip angle
130
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.43
excl. VAT
/
Each
£
119.32
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
TITEX A1211TIN-7.5 JOBBER DRILLS HSS/HSS-E 5058966
CUTLINE 880959 HSS CO5 JOBBER DRILL GOLD FINISH 1/8
GUHRING 00207 006.550 HSS/HSCO COATED DRILLS 9002070065500
ROEBUCK S05.5X160 SDS-PLUS DRILL BIT 5.5 X 160MM
TITEX A1622-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5062617
GUHRING 00206 003.100 HSS/HSCO COATED DRILLS 9002060031000
DORMER A125 HSS EXTRA LONG DRILL 2.5 X 125MM
CUTLINE DRILL - HSS CO5% JOBBER MM 1.9 845855
GUHRING 00245 017.600 STANDARD HSS DRILLS 9002450176000
GUHRING 02456 006.000 HSS/HSCO COATED DRILLS 9024560060000
GUHRING 00209 009.800 HSS/HSCO COATED DRILLS 9002090098000
CUTLINE DRILL - HSS JOBBER MM 6.3 845797
CUTLINE DRILL - HSS CO5% JOBBER MM 8.1 845917
GUHRING 05519 003.100 TWIST DRILLS
GUHRING 00206 003.600 HSS/HSCO COATED DRILLS 9002060036000