Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00207 006.550 HSS/HSCO COATED DRILLS 9002070065500
GUHRING 00207 006.550 HSS/HSCO COATED DRILLS 9002070065500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002070065500
rubix:
342A7621
ean:
4031093024891
Technical specifications
Drilling diameter
6.55
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00207 006.550 HSS/HSCO COATED DRILLS 9002070065500
Technical specifications
Attributes
Drilling diameter
6.55
mm
Body material
HSS
Tip angle
130
°
Internal cooling
No
Tail diameter
6.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.90
excl. VAT
/
Each
£
22.68
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Check our products from related categories
GUHRING 00549 001.100 GT80/100 DRILLS 9005490011000
CUTLINE DRILL - HSS CO5% JOBBER MM 3.5 845871
TITEX DA110-08-02.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506444
TITEX A1222-LET.O DEEP HOLE DRILLS HSS-E TYPE UFL 5059337
CUTLINE DRILL - HSS JOBBER TIN MM 2.3 860787
DORMER A1207/64 STUB DRILL 7/64 INCH 5968678
DORMER A1472.6 JOBBER DRILL 2.60 MM 7022413
TITEX A1247-NO2 JOBBER DRILLS HSS/HSS-E 5060460
GUHRING 01146 006.700 DRILLS OTHER 9011460067000
DORMER A777.95 JOBBER DRILL 0.95 MM 5970951
ROEBUCK 10-000 12.0MM ROLL FORGED JOBBER DRILL 12MM
GUHRING 00651 004.600 UNIVERSAL HSS COATED DRI 9006510046000
GUHRING 00206 001.250 TWIST DRILLS
GUHRING 00651 010.100 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 1.7 861305