GUHRING 00812 001.600 MACHINE TAPS 9008120016000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:812 1.600
Rubix:345A0021
Manufacturer :9008120016000
EAN:4031093719728


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00812 001.600 MACHINE TAPS 9008120016000
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 40 ° |
| Total length | 40 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 30.85 excl. VAT
/ Each
£ 37.02 incl. VAT
- Usually arrives within 14 working days