GUHRING 00911 022.225 MACHINE TAPS 9009110222250
Machine thread-cutter Gühring
See technical informationReferences
Gühring:911 22.225
Rubix:345A3305
Manufacturer :9009110222250
EAN:4031093264938

Product details : GUHRING 00911 022.225 MACHINE TAPS 9009110222250
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | 7/8 |
| No. of threads per inch | 36 |
Show UNSPSC/ECL@SS
£ 103.42 excl. VAT
/ Each
£ 124.10 incl. VAT
- Usually arrives within 14 working days
