GUHRING 00912 001.600 MACHINE TAPS HSS-E


Machine thread-cutter Gühring

References
gühring:9009120016000
rubix:285A4806
ean:4031093264969
brand logo
brand logo
Technical specifications
Threading diameter1.6 mm
Body materialHSS-E
TypeMetric through-bores
See all Specifications

Product details : GUHRING 00912 001.600 MACHINE TAPS HSS-E


Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter1.6 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 41.33 excl. VAT
/ Each
£ 49.60 incl. VAT
  • Usually arrives within 14 working days