Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 010.000 TWIST DRILL M42 10.000 MM DIN 338 TYPE N BRIGHT
GUHRING 01146 010.000 TWIST DRILL M42 10.000 MM DIN 338 TYPE N BRIGHT
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460100000
rubix:
182A7606
ean:
4031093283045
Technical specifications
Drilling diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 010.000 TWIST DRILL M42 10.000 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
Drilling diameter
10
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.70
excl. VAT
/
Each
£
30.84
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
GUHRING 00210 002.000 DRILLS OTHER 9002100020000
GUHRING 00205 002.050 TWIST DRILLS 2.050 MM
GUHRING 00211 006.200 HSS/HSCO COATED DRILLS 9002110062000
SPARTEX 863935 0.4 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL - HSS JOBBER MM 1.6 845750
DORMER A9208.0 STUB DRILL 8.00 MM 5972433
GUHRING 00658 014.000 GT80/100 COATED DRILLS 9006580140000
GUHRING 00501 001.800 GT80/100 DRILLS 9005010018000
DORMER A1171.8 STUB DRILL 1.80 MM 5967829
DORMER A147 7.7MM HSS E JOBBER DRILL DIN 338
TITEX A1211TIN-4.2 JOBBER DRILL 5058933
GUHRING 00605 000.550 HSS/HSCO COATED DRILLS 9006050005500
TITEX A1244-NO50 JOBBER DRILLS HSS/HSS-E 5060246
GUHRING 00651 008.100 UNIVERSAL HSS COATED DRI 9006510081000
DORMER A97611/32 DRILL 11/32 INCH 5972606