GUHRING 00651 008.100 UNIVERSAL HSS COATED DRI 9006510081000
High Speed Drill Bit
See technical informationReferences
Gühring:651 8.100
Rubix:343A9349
Manufacturer :9006510081000
EAN:4031093200684

Product details : GUHRING 00651 008.100 UNIVERSAL HSS COATED DRI 9006510081000
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Usually arrives within 14 working days
