DORMER A1171.0 STUB DRILL 1.00 MM 5967942


Metal drills A117

References
dormer:A1171.0
rubix:227561
ean:7320760015056
Jobber Drill 1.00 mm DIN 1897
brand logo
Technical specifications
Drilling diameter1 mm
Total length26 mm
Length of cut6 mm
See all Specifications

Product details : DORMER A1171.0 STUB DRILL 1.00 MM 5967942


HSS-E extra short spiral drill with cylindrical shaft DIN 1897 N 135° bronze 2.5xD for alloyed steel <1620 N/mm². Stainless steel. Ductile cast iron <1000 N/mm². Titanium and nickel alloys <1200 N/mm ² and metal ceramics <550 HB.

Applications

• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Cermets (<550 HB <170 N/mm²)

Technical specifications


Attributes
Drilling diameter1 mm
Total length26 mm
Length of cut6 mm
Din standardDIN 1897
Ratio of diameter to length of drill hole2,5xD
Body materialHSS-E
Tip angle135 °
Internal coolingNo
Tail diameter1 mm
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
  • Usually arrives within 14 working days