Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1547-NO31 JOBBER DRILLS HSS/HSS-E 5154125
TITEX A1547-NO31 JOBBER DRILLS HSS/HSS-E 5154125
Helicoidal HSS drill bit with cylindrical tail Walter
References
walter:
5154125
rubix:
356A9638
manufacturer :
5154125
ean:
4031132226439
Technical specifications
Drilling diameter
3.048
mm
Total length
106
mm
Length of cut
63
mm
Product details
Technical specifications
Product details : TITEX A1547-NO31 JOBBER DRILLS HSS/HSS-E 5154125
Technical specifications
Attributes
Drilling diameter
3.048
mm
Total length
106
mm
Length of cut
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.48
excl. VAT
/
Each
£
12.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A002 HSS TIN DRILL BIT 6.0MM
GUHRING 05523 008.500 TWIST DRILL HSCO 8.500MM TYPE GU 500 DZ BRIGHT
GUHRING 00245 014.750 STANDARD HSS DRILLS 9002450147500
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 8.4 862187
GUHRING 00504 004.200 GT80/100 DRILLS 9005040042000
GUHRING 09651 002.600 TWIST DRILL HSS 2.600 MM DIN 338 TYPE N TIN
TITEX A1549TFP-6.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5960918
GUHRING 00207 006.100 HSS/HSCO COATED DRILLS 9002070061000
DORMER A0023/8 JOBBER DRILL 3/8 INCH 5967197
GUHRING 05519 006.400 TWIST DRILLS
TITEX A1222-LET.M DEEP HOLE DRILLS HSS-E TYPE UFL 5059335
GUHRING 00660 001.000 HSS/HSCO COATED DRILLS 9006600010000
DORMER A0022.1 JOBBER DRILL 2.10 MM 5967415
GUHRING 00651 006.700 TWIST DRILLS
CUTLINE DRILL - HSS CO5% UFL FLUTE - OZMD MM 4 861749