GUHRING 01146 006.800 TWIST DRILL M42 6.800 MM DIN 338 TYPE N BRIGHT
Twist drill Gühring
See technical informationReferences
Gühring:1146 6.800
Rubix:80111425
Manufacturer :9011460068000
EAN:4031093282642

Product details : GUHRING 01146 006.800 TWIST DRILL M42 6.800 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Usually arrives within 14 working days
