GUHRING 00652 005.100 GT80/100 COATED DRILLS 9006520051000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006520051000
rubix:344A0064
ean:4031093203197
brand logo
brand logo
Technical specifications
Drilling diameter5.1 mm
Total length86 mm
Length of cut52 mm
See all Specifications

Product details : GUHRING 00652 005.100 GT80/100 COATED DRILLS 9006520051000


Technical specifications


Attributes
Drilling diameter5.1 mm
Total length86 mm
Length of cut52 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter5.1 mm
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
  • Usually arrives within 14 working days