References
Dormer:A1009.7
Rubix:023652
EAN:7320760002599




Technical specifications
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : DORMER A1009.7 JOBBER DRILL 5967996
Applications
Technical specifications
Attributes
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.7 mm |
Show UNSPSC/ECL@SS
£ 95.70 excl. VAT
/ 10 pieces
£ 114.84 incl. VAT
- Usually arrives within 14 working days