References
Gühring:618 3.100
Rubix:343A5990
Manufacturer :9006180031000
EAN:4031093190367

Product details : GUHRING 00618 003.100 GT80/100 DRILLS 9006180031000
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 31.52 excl. VAT
/ Each
£ 37.82 incl. VAT
- Usually arrives within 14 working days
