GUHRING 01146 013.000 TWIST DRILL M42 13.000 MM DIN 338 TYPE N BRIGHT
Twist drill Gühring
See technical informationReferences
Gühring:1146 13.000
Rubix:181A7467
Manufacturer :9011460130000
EAN:4031093283182

Product details : GUHRING 01146 013.000 TWIST DRILL M42 13.000 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 80.51 excl. VAT
/ Each
£ 96.61 incl. VAT
- Usually arrives within 14 working days
