References
Sandvik Coromant:860.1-0530-027A0-GM X1BM
Rubix:317A5754
Manufacturer :7781775
EAN:7323224677319


Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 27.4 mm |
Product details : SANDVIK 860.1-0530-027A0-GMX1BM SC DRILLS CORODRILL 7781775
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 27.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.169811 |
| Angle of helix | 30 ° |
| Sharpening | ha-type sharpening (din 6535, letter ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | iso p, m, k and h materials (also performs on iso n and s) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days