GUHRING 00833 014.006 MACHINE TAPS 9008330140060
Machine thread-cutter Gühring
See technical informationReferences
Gühring:833 14.006
Rubix:345A0867
Manufacturer :9008330140060
EAN:4031093255127


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00833 014.006 MACHINE TAPS 9008330140060
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Usually arrives within 14 working days