GUHRING 00659 001.250 TWIST DRILL HSCO 1.250MM 1897 TYPE GV 120 TIN
Twist drill Gühring
See technical informationReferences
Gühring:659 1.250
Rubix:255A4254
Manufacturer :9006590012500
EAN:4031093214308

Product details : GUHRING 00659 001.250 TWIST DRILL HSCO 1.250MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
| Drilling diameter | 1.25 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.25 mm |
Show UNSPSC/ECL@SS
£ 20.96 excl. VAT
/ Each
£ 25.15 incl. VAT
- Usually arrives within 14 working days
