Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00357 026.000 DRILLS OTHER 9003570260000
GUHRING 00357 026.000 DRILLS OTHER 9003570260000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003570260000
rubix:
345A1189
ean:
4031093112611
Product details
Technical specifications
Product details : GUHRING 00357 026.000 DRILLS OTHER 9003570260000
Technical specifications
Attributes
Body material
hss-co
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
261.58
excl. VAT
/
Each
£
313.90
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GUHRING 00205 001.710 UNIVERSAL HSS DRILLS 9002050017100
GUHRING 00268 025.000 TWIST DRILLS
DORMER A100N39 JOBBER DRILL N39 5967035
DORMER A00210.4 JOBBER DRILL 10.40 MM 5966874
GUHRING 00556 010.000 NC-SPOTTING DRILL 120 HSS 10.000 MM
DORMER A1177.4 STUB DRILL 7.40 MM 5968139
GUHRING 00245 011.900 STANDARD HSS DRILLS 9002450119000
DORMER A17039/64 5968814
CUTLINE DRILL - HSS LONG SERIES MM 2.1 861309
DORMER A5203.0 STUB DRILL 3.00 MM 5970286
DORMER A1109.1 SERIES DRILL 9.10 MM 5968348
TITEX A1249XPL-5.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236564
DORMER A1088.6 5968205
DORMER A1206.2 STUB DRILL 6.20 MM 5968518
DORMER A5206.6 STUB DRILL 6.60 MM 5970549