References
Dormer:A100N39
Rubix:023173
EAN:7320760029022




Technical specifications
| Drilling diameter | 2.53 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : DORMER A100N39 JOBBER DRILL N39 5967035
Applications
Technical specifications
Attributes
| Drilling diameter | 2.53 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.53 mm |
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
- In stock: Next day delivery