GUHRING 00652 001.700 GT80/100 COATED DRILLS 9006520017000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006520017000
rubix:343A9745
ean:4031093202206
brand logo
brand logo
Technical specifications
Drilling diameter1.7 mm
Total length43 mm
Length of cut20 mm
See all Specifications

Product details : GUHRING 00652 001.700 GT80/100 COATED DRILLS 9006520017000


Technical specifications


Attributes
Drilling diameter1.7 mm
Total length43 mm
Length of cut20 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.7 mm
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
  • Usually arrives within 14 working days