Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1549TFP-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5960878
TITEX A1549TFP-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5960878
Deep Hole Drill
References
walter titex:
A1549TFP-2.4
rubix:
275A9569
manufacturer :
5960878
ean:
4031132311555
Product details
Technical specifications
Product details : TITEX A1549TFP-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5960878
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.19
excl. VAT
/
Each
£
25.43
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
TITEX A1148-7/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057235
DORMER A9005.0 JOBBER DRILL 5.00 MM 5971183
TITEX A1149XPL-11.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236379
GUHRING 00660 000.350 HSS/HSCO COATED DRILLS 9006600003500
GUHRING 00502 004.100 GT80/100 DRILLS 9005020041000
GUHRING 02047 006.000 GT80/P2000 HSCO DRILLS 9020470060000
TITEX A1149XPL-1 DEEP HOLE DRILL 5236353
TITEX A1622-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062589
DORMER A1257.0X315 SERIES DRILL 7.00 MM X 310 MM 5968906
TITEX A1211-12.9 JOBBER DRILLS HSS/HSS-E 5058608
GUHRING 00651 002.100 TWIST DRILL HSS 2.100 MM DIN 338 TYPE N TIN
DORMER A6203.0 6499859
GUHRING 00235 002.100 HSS/HSCO COATED DRILLS 9002350021000
DEWALT DT9578-QZ SDS-PLUS MASONRY DRILL BIT 16 X 160MM
GUHRING 00205 001.860 TWIST DRILLS 1.860 MM